Shop KINGSTON BRASS

Roman Tub Faucet, Standard, 8" to 24", 3, Deck Mount, Oil Rubbed Bronze

  • Mfr # KC365
  • Zoro # G0852819

product price: 
$
424.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
Material
Brass
Standards
CUPC Certified
Faucet Operation
Standard
Mounting Hole Center to Center
8" to 24"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KC365
Zoro #
G0852819
UPC #
663370012747
Country of Origin
Taiwan, Province of China
Finish
Oil Rubbed Bronze
Mounting Type
Deck Mount
Material
Brass
Standards
CUPC Certified
Faucet Operation
Standard
Mounting Hole Center to Center
8" to 24"
Faucet Handle Type
Lever
Handle Material
Metal
Number of Handles
2
ADA Compliant
false
Body Material
Brass
Number of Holes
3
Item
Roman Tub Faucet
Flow Rate
7.0 gpm
Faucet Finish
Oil Rubbed Bronze
Connection
1/2" IPS
Features
1/4 Turn Ceramic Cartridge, Dual Lever Handles
Includes
Lever Handle
UPC/CUPC Certified
true
DOE Certified
false
Sidespray
false
Showerhead Flow Rate (GPM)
0
Low Lead Compliant
false
Handshower Flow Rate (GPM)
0
CEC Certified
false
Handles Included
true
Item Weight (lbs)
6.82
Drain Included
No
Collection
Magellan
Handshower Included
No
Spout Flow Rate (GPM)
7
Hose Included
false
Faucet Centers
8 to 24
Pullout Spray
false
Handle Style
Lever
Showerhead Included
No
Theme
Traditional
Faucet Holes
3
Prop 65 Label
true

Dimensions

Height
4-1/2"
Item Length (Inch)
7.75
Item Width (Inch)
4.5
Item Height (Inch)
2.5

Description

KC365 Roman Tub Filler,w/Lev HandleCe

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.