Roman Tub Faucet, Standard, 8" to 24", 3, Deck Mount, Polished Chrome

  • Mfr # KB6361LL

  • Zoro # G0850405


product price:  $195.99
/ea
Free Shipping & Returns

Key Features

Features
Ergonomic Dual Lever Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB6361LL
Zoro #
G0850405
UPC #
663370294891
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 4-15/16"
Item Height (Inch)
2.38
Item Length (Inch)
7.5
Item Width (Inch)
4.94

Details

Item
Roman Tub Faucet
Features
Ergonomic Dual Lever Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
true
Finish
Polished Chrome
Connection
1/2"-14 NPSM
Faucet Operation
Standard
Mounting Hole Center to Center
8" to 24"
Faucet Handle Type
Lever
Faucet Finish
Polished Chrome
Handle Material
Metal
Body Material
Brass/Acrylic
Number of Handles
2
Material
Brass;Acrylic
Pullout Spray
false
Sidespray
false
Faucet Centers
8 to 24
Handshower Flow Rate (GPM)
0
CEC Certified
false
Faucet Holes
3
Handshower Included
No
UPC/CUPC Certified
true
DOE Certified
false
Handles Included
true
Theme
Traditional
Showerhead Flow Rate (GPM)
0
Spout Flow Rate (GPM)
7
Handle Style
Lever
Low Lead Compliant
false
Hose Included
false
Drain Included
No
Prop 65 Label
true
Item Weight (lbs)
6.83
Showerhead Included
No

Description

KB6361LL Roman Tub Filler Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.