Shop KINGSTON BRASS

Roman Tub Faucet, Standard, 8" to 36", 3, Deck Mount, Oil Rubbed Bronze

  • Mfr # KS3355BL
  • Zoro # G0857886

product price: 
$
473.99
/ea
Free Shipping & Returns

Key Features

Features
Drip-Free Ceramic Disc Cartridge; (2) Lever Style Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
true
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KS3355BL
Zoro #
G0857886
UPC #
663370056536
Country of Origin
Taiwan, Province of China
Item
Roman Tub Faucet
Features
Drip-Free Ceramic Disc Cartridge; (2) Lever Style Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
true
Finish
Oil Rubbed Bronze
Connection
3/4" IPS
Faucet Operation
Standard
Mounting Hole Center to Center
8" to 36"
Faucet Handle Type
Lever
Number of Handles
2
Body Material
Brass
Handle Material
Metal
Faucet Finish
Oil Rubbed Bronze
Material
Brass
Handshower Included
No
Showerhead Flow Rate (GPM)
0
Faucet Holes
3
Pullout Spray
false
Item Weight (lbs)
9.37
Sidespray
false
UPC/CUPC Certified
true
CEC Certified
false
Theme
Traditional
Hose Included
false
Handles Included
true
Handle Style
Lever
Faucet Centers
8 to 36
Showerhead Included
No
Spout Flow Rate (GPM)
7
Collection
Vintage
Prop 65 Label
true
Handshower Flow Rate (GPM)
0
Low Lead Compliant
false
Drain Included
No
DOE Certified
false

Dimensions

Height
Spout: 5-1/2"
Width
Spout: 3 1/2 in
Depth
Handle: 2-3/4"
Item Height (Inch)
3.5
Item Width (Inch)
8
Item Length (Inch)
8.5

Description

KS3355BL Roman Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.