Roman Tub Faucet, Standard, 8" to 36", 5, Deck Mount, Brushed Nickel

  • Mfr # KS33385AX

  • Zoro # G0857195


product price:  $807.99
/ea
Free Shipping & Returns

Key Features

Includes
Hand Shower
Features
Drip-Free Ceramic Disc Cartridge; Corrosion-Resistant Finish; (3) Cross Style Handles For Easy Rotation
Flow Rate
Spout: 7.0 gpm; Hand Shower: 1.8 gpm
Mounting Type
Deck Mount
Number of Holes
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS33385AX
Zoro #
G0857195
UPC #
663370050985
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 4-1/2"
Width
Spout: 3-1/2", Handle: 3-3/16"
Depth
Handle: 3-3/16"
Item Height (Inch)
3.5
Item Width (Inch)
4.5
Item Length (Inch)
8.5

Details

Includes
Hand Shower
Item
Roman Tub Faucet
Features
Drip-Free Ceramic Disc Cartridge; Corrosion-Resistant Finish; (3) Cross Style Handles For Easy Rotation
Flow Rate
Spout: 7.0 gpm; Hand Shower: 1.8 gpm
Mounting Type
Deck Mount
Number of Holes
5
ADA Compliant
false
Finish
Brushed Nickel
Connection
1-1/4"-18 IPS, 3/4" IPS
Faucet Operation
Standard
Mounting Hole Center to Center
8" to 36"
Number of Handles
3
Handle Material
Metal
Body Material
Brass
Faucet Handle Type
Cross
Faucet Finish
Brushed Nickel
Material
Brass
Handle Style
Cross
Faucet Holes
5
Showerhead Included
No
Pullout Spray
false
Showerhead Flow Rate (GPM)
0
Handshower Flow Rate (GPM)
1.8
Handshower Included
Yes
DOE Certified
true
UPC/CUPC Certified
false
Handles Included
true
Item Weight (lbs)
11.58
Theme
Traditional
CEC Certified
true
Low Lead Compliant
false
Spout Flow Rate (GPM)
7
Faucet Centers
8 to 36
Sidespray
false
Prop 65 Label
true
Hose Included
true
Drain Included
No

Description

KS33385AX Roman Tub Filler,w/Hand Sho

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.