Roman Tub Faucet, Standard, 8" to 36", 5, Deck Mount, Polished Brass

  • Mfr # KS33325AX

  • Zoro # G0856809


product price:  $807.99
/ea
Free Shipping & Returns

Key Features

Includes
Hand Shower
Features
Drip-Free Ceramic Disc Cartridge; (3) Cross Style Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS33325AX
Zoro #
G0856809
UPC #
663370050961
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 4-1/2"
Width
Spout: 3-1/2", Handle: 3-3/16"
Depth
Handle: 3-3/16"
Item Length (Inch)
8.5
Item Width (Inch)
4.5
Item Height (Inch)
3.5

Details

Includes
Hand Shower
Item
Roman Tub Faucet
Features
Drip-Free Ceramic Disc Cartridge; (3) Cross Style Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
5
ADA Compliant
false
Finish
Polished Brass
Connection
1-1/4"-18 IPS, 3/4" IPS
Faucet Operation
Standard
Mounting Hole Center to Center
8" to 36"
Handle Material
Metal
Number of Handles
3
Body Material
Brass
Faucet Handle Type
Cross
Faucet Finish
Polished Brass
Material
Brass
CEC Certified
true
Faucet Centers
8 to 36
Handles Included
true
Showerhead Flow Rate (GPM)
0
Hose Included
true
Spout Flow Rate (GPM)
7
Handshower Flow Rate (GPM)
1.8
Theme
Traditional
Faucet Holes
5
Low Lead Compliant
false
Showerhead Included
No
UPC/CUPC Certified
false
Drain Included
No
Pullout Spray
false
Handle Style
Cross
Handshower Included
Yes
DOE Certified
true
Prop 65 Label
true
Sidespray
false
Item Weight (lbs)
11.58

Description

KS33325AX Roman Tub Filler,w/Hand Sho

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.