Roman Tub Faucet, Standard, 8" to 36", 5, Deck Mount, Polished Brass

  • Mfr # KS33525AX
  • Zoro # G0857606
product price: 
$
731.99
/ea
Free Shipping & Returns

Key Features

Includes
Hand Shower
Features
Drip-Free Ceramic Disc Cartridge; (3) Cross Style Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
5
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS33525AX
Zoro #
G0857606
UPC #
663370051081
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 5-3/8"
Width
Spout: 3-1/2", Handle: 3-1/4"
Depth
Handle: 3-1/4"
Item Width (Inch)
8
Item Height (Inch)
3.5
Item Length (Inch)
8.5

Details

Includes
Hand Shower
Item
Roman Tub Faucet
Features
Drip-Free Ceramic Disc Cartridge; (3) Cross Style Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
5
ADA Compliant
false
Finish
Polished Brass
Connection
3/4" IPS
Faucet Operation
Standard
Mounting Hole Center to Center
8" to 36"
Body Material
Brass
Handle Material
Metal
Faucet Handle Type
Cross
Faucet Finish
Polished Brass
Number of Handles
3
Material
Brass
UPC/CUPC Certified
false
Faucet Centers
8 to 36
Showerhead Flow Rate (GPM)
0
Sidespray
false
Faucet Holes
5
DOE Certified
true
Theme
Traditional
Hose Included
false
Prop 65 Label
true
Spout Flow Rate (GPM)
7
Showerhead Included
No
Drain Included
No
Handles Included
true
Item Weight (lbs)
9.37
Handshower Included
Yes
CEC Certified
true
Low Lead Compliant
false
Handle Style
Cross
Pullout Spray
false
Handshower Flow Rate (GPM)
1.8

Description

KS33525AX Roman Tub Filler,w/Hand Sho

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews