Roman Tub Faucet, Standard, 8" to 36", 5, Deck Mount, Polished Chrome

  • Mfr # KS33515PX

  • Zoro # G0857484


product price:  $693.99
/ea
Free Shipping & Returns

Key Features

Includes
Hand Shower
Features
Drip-Free Ceramic Disc Cartridge; (3) Cross Style Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS33515PX
Zoro #
G0857484
UPC #
663370051111
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 5-3/8"
Width
Spout: 3-1/2", Handle: 3"
Depth
Handle: 3"
Item Width (Inch)
8
Item Height (Inch)
3.5
Item Length (Inch)
8.5

Details

Includes
Hand Shower
Item
Roman Tub Faucet
Features
Drip-Free Ceramic Disc Cartridge; (3) Cross Style Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
5
ADA Compliant
false
Finish
Polished Chrome
Connection
3/4" IPS Inlet
Faucet Operation
Standard
Mounting Hole Center to Center
8" to 36"
Handle Material
Porcelain
Number of Handles
3
Faucet Finish
Polished Chrome
Faucet Handle Type
Cross
Body Material
Brass
Material
Brass
Prop 65 Label
true
Pullout Spray
false
Spout Flow Rate (GPM)
7
Handle Style
Cross
Handshower Flow Rate (GPM)
1.8
CEC Certified
true
Hose Included
false
DOE Certified
true
Item Weight (lbs)
9.37
Faucet Centers
8 to 36
UPC/CUPC Certified
false
Theme
Traditional
Handles Included
true
Low Lead Compliant
false
Faucet Holes
5
Showerhead Included
No
Showerhead Flow Rate (GPM)
0
Handshower Included
Yes
Drain Included
No
Sidespray
false

Description

KS33515PX Roman Tub Filler,w/Hand Sho

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.