Round Shower Arm Flange, Brushed Brass
- Mfr # K158F7
- Zoro # G923925197
product price:Â
$
64.95
/ea
Key Features
Length
2-3/16 in
Width
2 3/16 in
Size (In.)
1/2 in
Material
Brass
Includes
Shower Flange
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K158F7
- Zoro #
- G923925197
- UPC #
- 196507334578
- Country of Origin
- Taiwan, Province of China
Dimensions
- Length
- 2-3/16 in
- Width
- 2 3/16 in
- Size (In.)
- 1/2 in
- Size
- 2-3/16" (L) x 2-3/16" (W) x 7/16" (H)
Details
- Item
- Shower Arms and Flanges
- Material
- Brass
- Includes
- Shower Flange
- Color
- Polished Nickel
- For Use With
- Shower Accessories
- Mounting Type
- Handheld Shower Mount
- Finish
- Brushed Brass
Description
This shower flange fits around your shower arm to add a decorative appeal and is available in a variety of finishes. Select from a variety of shower heads to complete your setup.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.