Round Shower Arm Flange for K173M3, Antique Brass
- Mfr # K173M3F
- Zoro # G923925494
product price:Â
$
49.95
/ea
Key Features
Material
Brass
For Use With
Shower Accessories
Size
13/16" (L) x 13/16" (W) x 12" (H)
Includes
Shower Arm; Shower Flange
ADA Compliant
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K173M3F
- Zoro #
- G923925494
- UPC #
- 196507369600
- Country of Origin
- Taiwan, Province of China
- Material
- Brass
- For Use With
- Shower Accessories
- Includes
- Shower Arm; Shower Flange
- ADA Compliant
- No
- Item
- Shower Arms and Flanges
- Finish
- Antique Brass
- Color
- Polished Chrome
- Mounting Type
- Wall Mount
Dimensions
- Size
- 13/16" (L) x 13/16" (W) x 12" (H)
- Width
- 13/16 in
- Length
- 13/16 in
Description
This shower flange fits around your shower arm to add a decorative appeal and is available in a variety of finishes. Select from a variety of shower heads to complete your setup.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.