Round Shower Arm Flange for K173T7, Brushed Brass
- Mfr # K173T7F
- Zoro # G523925511
product price:Â
$
49.95
/ea
Key Features
Size
2" (L) x 2" (W) x 1/4" (H)
ADA Compliant
No
Color
Polished Nickel
Material
Brass
For Use With
Shower Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K173T7F
- Zoro #
- G523925511
- UPC #
- 196507369662
- Country of Origin
- Taiwan, Province of China
- ADA Compliant
- No
- Color
- Polished Nickel
- Material
- Brass
- For Use With
- Shower Accessories
- Item
- Shower Arms and Flanges
- Finish
- Brushed Brass
- Mounting Type
- Wall Mount
- Includes
- Shower Flanges
Dimensions
- Size
- 2" (L) x 2" (W) x 1/4" (H)
- Length
- 2 in
- Width
- 2 in
Description
This shower flange fits around your shower arm to add a decorative appeal and is available in a variety of finishes. Select from a variety of shower heads to complete your setup.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.