Shop KINGSTON BRASS
See all product information
Create Account
Round Shower Arm Flange, Matte Black
- Mfr # K158F0
- Zoro # G223925224
product price:Â
$
64.95
/ea
Key Features
Color
Rough
Includes
Diverter Valve
Width
5 3/16 in
Length
13-3/4 in
Size (In.)
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K158F0
- Zoro #
- G223925224
- UPC #
- 196507334561
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 5 3/16 in
- Length
- 13-3/4 in
- Size (In.)
- 1/2 in
- Size
- 13-3/4" (L) x 5-3/16" (W) x 4-5/16" (H)
Details
- Color
- Rough
- Includes
- Diverter Valve
- Item
- Rough-In Shower Valves
- For Use With
- Shower Accessories
- Finish
- Matte Black
- Mounting Type
- Handheld Shower Mount
- Material
- Brass
Description
This shower flange fits around your shower arm to add a decorative appeal and is available in a variety of finishes. Select from a variety of shower heads to complete your setup.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.