Round Shower Arm Flange, Polished Brass

  • Mfr # K156F2
  • Zoro # G823925860
product price: 
$
59.95
/ea

Key Features

Length
2-3/16 in
Mounting Type
Handheld Shower Mount
Material
Brass
Color
Antique Brass
For Use With
Shower Accessories
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
K156F2
Zoro #
G823925860
UPC #
196507334349
Country of Origin
Taiwan, Province of China

Dimensions

Length
2-3/16 in
Size (In.)
1/2 in
Size
2-3/16" (L) x 2-3/16" (W) x 7/16" (H)
Width
2 3/16 in

Details

Item
Shower Arms and Flanges
Mounting Type
Handheld Shower Mount
Material
Brass
Color
Antique Brass
For Use With
Shower Accessories
Includes
Shower Flange
Finish
Polished Brass

Description

This shower flange fits around your shower arm to add a decorative appeal and is available in a variety of finishes. Select from a variety of shower heads to complete your setup.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews