Royale Widespread Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # GKB915FL

  • Zoro # G3925522


product price:  $171.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
ADA Compliant
true
Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GKB915FL
Zoro #
G3925522
UPC #
663370236211
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
3.75
Item Height (Inch)
2.06
Item Length (Inch)
4

Details

Material
Brass
ADA Compliant
true
Mounting Type
Deck Mount
Finish
Oil Rubbed Bronze
Item
Widespread Bathroom Faucet
Valve Type
Washerless Cartridge
Number of Handles
2
Sidespray
false
Spout Flange Item#
KBSF915
Hot Handle Item#
KBH8625H
Installation Type
Widespread
Theme
Traditional
Handles Included
true
Cold Handle Item#
KBH8625C
Handle Flange Item#
KBHF955
Item Weight (lbs)
5.54
Handle Style
Lever
Pop Up Rod Item#
KBPR955
Spout Flow Rate (GPM)
1.2
Pullout Spray
false
Faucet Holes
3
Tee Item#
KBTE961
Faucet Centers
4 to 8
Drain Included
Yes
Collection
Royale
Shared H&C Cartridge Item#
KBRP101C

Description

Mimic the stunning stylings of European households in your own home with this faucet's nod towards traditionalism. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Royale Widespread Bathroom Faucet with Retail Pop-Up and its sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.