SC1003 2-Inch Sink Faucet Hole Cover, Antique Brass

  • Mfr # SC1003

  • Zoro # G102836894


product price:  $20.39
/ea

Key Features

Material
Brass;Steel
Height
1.81
Weight
0.11
Length
2.06
Color
Antique Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SC1003
Zoro #
G102836894
UPC #
663370512636
Country of Origin
Taiwan, Province of China

Dimensions

Height
1.81
Length
2.06
Width
2.06

Details

Material
Brass;Steel
Weight
0.11
Color
Antique Brass
Finish
Antique Brass
Features
Solid brass construction, 1-5/8" long mounting bolt for installation on sink counter, 2" diameter covers most standard size sink holes, Covers unused faucet holes in sink, Hardware include washer and nut, Corrosion-resistant finish
Includes
Sink Hole Cover

Description

Kingston Brass sink hole covers provide a tight, seamless seal for any unused sink holes. Choose from a variety of finishes to coordinate with your kitchen accessories or match your sink.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.