Zoro Homepage

SCC2271 Pedestal Round Plate Towel Rack, Polished Chrome

  • Mfr # SCC2271

  • Zoro # G3061584


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Material
Steel
Color
Polished Chrome
Width
31.13
Height
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC2271
Zoro #
G3061584
UPC #
663370298486
Country of Origin
Taiwan, Province of China

Dimensions

Width
31.13
Height
10
Length
35.13

Details

Finish
Polished Chrome
Material
Steel
Color
Polished Chrome
Features
Solid steel construction, Freestanding towel rack, Quick and easy installation, Rust resistant, Corrosion and tarnish-resistant color finishes offer durability and years of beauty, Overall dimension: (L)31-1/8" x (W)8-5/8" x (H)35-1/8", Available in multiple, durable finishes
Includes
Towel Rack; Mounting Hardware
Weight
10.76

Description

Built on a sturdy round plate base, this Edenscape pedestal towel rack is a great way to easily access your towels. Constructed from solid steel this towel rack is rust-resistant and built to last. With multiple towel rods, hanging both hand and bath towels is not a problem. Assembly can be completed in a few minutes with a screwdriver and provided allen wrench.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.