Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SCC2278 Pedestal Round Plate Towel Rack, Brushed Nickel

  • Mfr # SCC2278

  • Zoro # G3054216


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel
Material
Steel
Color
Brushed Nickel
Width
31.13
Height
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC2278
Zoro #
G3054216
UPC #
663370298509
Country of Origin
Taiwan, Province of China

Dimensions

Width
31.13
Height
10
Length
35.13

Details

Finish
Brushed Nickel
Material
Steel
Color
Brushed Nickel
Weight
10.76
Includes
Towel Rack; Mounting Hardware
Features
Solid steel construction, Freestanding towel rack, Quick and easy installation, Rust resistant, Corrosion and tarnish-resistant color finishes offer durability and years of beauty, Overall dimension: (L)31-1/8" x (W)8-5/8" x (H)35-1/8", Available in multiple, durable finishes

Description

Built on a sturdy round plate base, this Edenscape pedestal towel rack is a great way to easily access your towels. Constructed from solid steel this towel rack is rust-resistant and built to last. With multiple towel rods, hanging both hand and bath towels is not a problem. Assembly can be completed in a few minutes with a screwdriver and provided allen wrench.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.