Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SCC2285 Pedestal Y-Type Towel Rack, Oil Rubbed Bronze

  • Mfr # SCC2285

  • Zoro # G3060577


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Finish
Oil Rubbed Bronze
Collection
Edenscape
Material
Steel
Color
Oil Rubbed Bronze
Width
14.44
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC2285
Zoro #
G3060577
UPC #
663370293207
Country of Origin
Taiwan, Province of China

Dimensions

Width
14.44
Height
33.38
Length
31.13
Item Height (Inch)
13
Item Length (Inch)
32.69
Item Width (Inch)
28

Details

Finish
Oil Rubbed Bronze
Collection
Edenscape
Material
Steel
Color
Oil Rubbed Bronze
Weight
7.61
Includes
Towel Rack; Mounting Hardware
Features
Solid steel construction, Freestanding towel rack, Quick and easy installation, Rust resistant, Corrosion and tarnish-resistant color finishes offer durability and years of beauty, Overall dimension: (L)28" x (W)9" x (H)32-11/16", Available in multiple, durable finishes
DOE Certified
false
Item Weight (lbs)
7.72
Low Lead Compliant
false
UPC/CUPC Certified
false
Prop 65 Label
false
Theme
Modern
CEC Certified
false
Warranty
1
Escutcheon Included
false
ADA Compliant
true
Installation Type
Freestanding

Description

Your towels will always be in reach with this Edenscape pedestal Y-type towel rack. Constructed of solid steel for rust-free and durable performance. Towel rack has multiple rods to hang bath and hand towels from. Installation is quick and easy.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.