Zoro Homepage

SCC2288 Pedestal Y-Type Towel Rack, Brushed Nickel

  • Mfr # SCC2288

  • Zoro # G3062695


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel
Material
Steel
Color
Brushed Nickel
Width
14.44
Height
33.38
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC2288
Zoro #
G3062695
UPC #
663370293214
Country of Origin
Taiwan, Province of China

Dimensions

Width
14.44
Height
33.38
Length
31.13

Details

Finish
Brushed Nickel
Material
Steel
Color
Brushed Nickel
Includes
Towel Rack; Mounting Hardware
Weight
7.61
Features
Solid steel construction, Freestanding towel rack, Quick and easy installation, Rust resistant, Corrosion and tarnish-resistant color finishes offer durability and years of beauty, Overall dimension: (L)28" x (W)9" x (H)32-11/16", Available in multiple, durable finishes

Description

Your towels will always be in reach with this Edenscape pedestal Y-type towel rack. Constructed of solid steel for rust-free and durable performance. Towel rack has multiple rods to hang bath and hand towels from. Installation is quick and easy.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.