Zoro Homepage

SCC2291 Pedestal Towel Rack, Polished Chrome

  • Mfr # SCC2291

  • Zoro # G3054986


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Collection
Edenscape
Material
Steel
Color
Polished Chrome
Width
14.44
Height
30.13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC2291
Zoro #
G3054986
UPC #
663370293221
Country of Origin
Taiwan, Province of China

Dimensions

Width
14.44
Height
30.13
Length
31.19
Item Length (Inch)
29.5
Item Width (Inch)
28
Item Height (Inch)
13

Details

Finish
Polished Chrome
Collection
Edenscape
Material
Steel
Color
Polished Chrome
Weight
7.33
Features
Solid steel construction, Freestanding towel rack, Quick and easy installation, Rust resistant, Corrosion and tarnish-resistant color finishes offer durability and years of beauty, Overall dimension: (L)28" x (W)13" x (H)29-1/2", Available in multiple, durable finishes
Includes
Towel Rack; Mounting Hardware
Escutcheon Included
false
Low Lead Compliant
false
Item Weight (lbs)
7.44
Prop 65 Label
false
Installation Type
Freestanding
CEC Certified
false
Warranty
1
Theme
Modern
ADA Compliant
true
DOE Certified
false
UPC/CUPC Certified
false

Description

Your towels will always be in reach with this Edenscape pedestal towel rack. Constructed of solid steel for rust-free and durable performance. Towel rack has multiple rods to hang bath and hand towels from. Installation is quick and easy with no tools required.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.