SCC2295 Pedestal Towel Rack, Oil Rubbed Bronze

  • Mfr # SCC2295

  • Zoro # G3054870


product price: $206.09
/ea
Free Shipping & Returns

Key Features

Collection
Edenscape
Material
Steel
Color
Oil Rubbed Bronze
Width
14.44
Height
30.13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC2295
Zoro #
G3054870
UPC #
663370293238
Country of Origin
Taiwan, Province of China

Dimensions

Width
14.44
Height
30.13
Length
31.19
Item Width (Inch)
28
Item Height (Inch)
13
Item Length (Inch)
29.5

Details

Finish
Oil Rubbed Bronze
Collection
Edenscape
Material
Steel
Color
Oil Rubbed Bronze
Includes
Towel Rack; Mounting Hardware
Weight
7.33
Features
Solid steel construction, Freestanding towel rack, Quick and easy installation, Rust resistant, Corrosion and tarnish-resistant color finishes offer durability and years of beauty, Overall dimension: (L)28" x (W)13" x (H)29-1/2", Available in multiple, durable finishes
Item Weight (lbs)
7.44
Installation Type
Freestanding
Theme
Modern
Prop 65 Label
false
Low Lead Compliant
false
DOE Certified
false
UPC/CUPC Certified
false
ADA Compliant
true
Escutcheon Included
false
CEC Certified
false
Warranty
1

Description

Your towels will always be in reach with this Edenscape pedestal towel rack. Constructed of solid steel for rust-free and durable performance. Towel rack has multiple rods to hang bath and hand towels from. Installation is quick and easy with no tools required.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.