Zoro Homepage

SCC2298 Pedestal Towel Rack, Brushed Nickel

  • Mfr # SCC2298

  • Zoro # G3058328


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel
Material
Steel
Color
Brushed Nickel
Width
14.44
Height
30.13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC2298
Zoro #
G3058328
UPC #
663370293245
Country of Origin
Taiwan, Province of China

Dimensions

Width
14.44
Height
30.13
Length
31.19

Details

Finish
Brushed Nickel
Material
Steel
Color
Brushed Nickel
Weight
7.33
Includes
Towel Rack; Mounting Hardware
Features
Solid steel construction, Freestanding towel rack, Quick and easy installation, Rust resistant, Corrosion and tarnish-resistant color finishes offer durability and years of beauty, Overall dimension: (L)28" x (W)13" x (H)29-1/2", Available in multiple, durable finishes

Description

Your towels will always be in reach with this Edenscape pedestal towel rack. Constructed of solid steel for rust-free and durable performance. Towel rack has multiple rods to hang bath and hand towels from. Installation is quick and easy with no tools required.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.