Zoro Homepage

SCC2718 Adjustable Shower Rod & Shower Ring Set, Brushed Nickel

  • Mfr # SCC2718

  • Zoro # G3175955


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Height
2.63
Color
Brushed Nickel
Finish
Brushed Nickel
Material
Zinc Alloy;Stainless Steel;Brass
Width
2.63
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC2718
Zoro #
G3175955
UPC #
663370452864
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.63
Width
2.63
Length
60

Details

Item
SCC2718 Adjustable Shower Rod & Shower Ring Set, Brushed Nickel
Color
Brushed Nickel
Finish
Brushed Nickel
Material
Zinc Alloy;Stainless Steel;Brass
Includes
Shower Rod; Shower Curtain Rings
Features
430 Grade Stainless Steel, Zinc Alloy and Brass Construction, 1.0" OD Rod Fits Most Hooks, Shower Rod Adjusts from 60" to 72", Flanges cover 2-11/16" Diameter at Wall, Includes A Tension Twist and Lock Shower Rod and 12 Shower Curtain Roller Ball Rings, Quick and Simple Installation, Available in Chrome, Oil Rubbed Bronze and Brushed Nickel
Mounting Type
Fixed

Description

Get all of your shower curtain accessory essentials with the help of this all-inclusive shower curtain rod and rings set. This package includes everything you need to give your shower or bath area that upgraded look with a straight tension shower rod that adjusts from 60-72". The matching roller ball rings easily fit onto most shower curtains and glide open with a light tug.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.