Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SCC3091 Edenscape Pedestal Dual Towel Rack, Polished Chrome

  • Mfr # SCC3091

  • Zoro # G3062808


product price: $81.59
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Material
Iron;Stainless Steel
Color
Polished Chrome
Width
7.88
Height
31.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC3091
Zoro #
G3062808
UPC #
663370569906
Country of Origin
Taiwan, Province of China

Dimensions

Width
7.88
Height
31.75
Length
15.81

Details

Finish
Polished Chrome
Material
Iron;Stainless Steel
Color
Polished Chrome
Features
Solid iron and stainless steel construction, Freestanding towel holder, Dual 15-13/16" bars for conveniently holding towels, Modern and stylish design, Corrosion-resistant finish, Designed for long-lasting durability
Weight
6.04
Includes
Towel Holder

Description

This Freestanding Dual towel holder is constructed from iron and stainless steel for durable and reliable use. The contemporary design of this towel stand makes it suitable for both transitional and contemporary home decors. The base is weighted to prevent any accident tip-overs. Available in multiple finishes for your choice to match the color tone.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.