SCC3095 Edenscape Pedestal Dual Towel Rack, Oil Rubbed Bronze

  • Mfr # SCC3095

  • Zoro # G3060157


product price:  $89.75
/ea
Free Shipping & Returns

Key Features

Collection
Edenscape
Material
Steel
Color
Oil Rubbed Bronze
Width
7.88
Height
31.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCC3095
Zoro #
G3060157
UPC #
663370569913
Country of Origin
Taiwan, Province of China

Dimensions

Width
7.88
Height
31.75
Length
15.81
Item Length (Inch)
31.75
Item Height (Inch)
11.81
Item Width (Inch)
15.81

Details

Finish
Oil Rubbed Bronze
Collection
Edenscape
Material
Steel
Color
Oil Rubbed Bronze
Features
Solid steel construction, Freestanding towel holder, Dual 15-13/16" bars for conveniently holding towels, Modern and stylish design, Corrosion-resistant finish, Designed for long-lasting durability
Weight
6.04
Includes
Towel Holder
CEC Certified
false
Low Lead Compliant
false
DOE Certified
false
Warranty
1
Item Weight (lbs)
7.1
Installation Type
Freestanding
ADA Compliant
true
UPC/CUPC Certified
false
Theme
Modern
Prop 65 Label
false

Description

This Edenscape freestanding dual towel holder is constructed from iron and stainless steel for durable and reliable use. The contemporary design of this towel stand makes it suitable for both transitional and contemporary home decors. The base is weighted to prevent any accident tip-overs. Available in multiple finishes for your choice to match the color tone.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.