Zoro Homepage

SCC3301 Edenscape Pedestal Y-Style Towel Rack, Polished Chrome

  • Mfr # SCC3301

  • Zoro # G3053236


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Collection
Edenscape
Material
Iron;Stainless Steel
Color
Polished Chrome
Width
9.88
Height
34.44
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC3301
Zoro #
G3053236
UPC #
663370569753
Country of Origin
Taiwan, Province of China

Dimensions

Width
9.88
Height
34.44
Length
16.56
Item Width (Inch)
16.13
Item Length (Inch)
34.44
Item Height (Inch)
9.88

Details

Finish
Polished Chrome
Collection
Edenscape
Material
Iron;Stainless Steel
Color
Polished Chrome
Weight
10.32
Includes
Towel Holder
Features
Solid iron and stainless steel construction, Freestanding towel rack, Triple 16-1/8" bars for conveniently holding towels, Y-shaped stylish design, Corrosion-resistant finish, Designed for long-lasting durability
Low Lead Compliant
false
ADA Compliant
true
Warranty
1
CEC Certified
false
UPC/CUPC Certified
false
Item Weight (lbs)
11.61
Theme
Modern
Installation Type
Freestanding
Prop 65 Label
false
DOE Certified
false

Description

With a high-end European styled design, this Pedestal Y-Style Towel Rack provides 3 levels for towels to hang from. Add this towel rack to your bathroom or even poolside for a stylish and well constructed towel holder. Three levels of towel storage provide plenty of rooms for bath and hand towels. Iron and stainless steel construction ensure durability and reliability for long-term usage.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.