SCC3305 Edenscape Pedestal Y-Style Towel Rack, Oil Rubbed Bronze

  • Mfr # SCC3305

  • Zoro # G3061837


product price:  $113.99
/ea
Free Shipping & Returns

Key Features

Collection
Edenscape
Material
Steel
Color
Oil Rubbed Bronze
Width
9.88
Height
34.44
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC3305
Zoro #
G3061837
UPC #
663370569760
Country of Origin
Taiwan, Province of China

Dimensions

Width
9.88
Height
34.44
Length
16.56
Item Height (Inch)
9.88
Item Width (Inch)
16.13
Item Length (Inch)
34.44

Details

Finish
Oil Rubbed Bronze
Collection
Edenscape
Material
Steel
Color
Oil Rubbed Bronze
Includes
Towel Holder
Features
Solid steel construction, Freestanding towel rack, Triple 16-1/8" bars for conveniently holding towels, Y-shaped stylish design, Corrosion-resistant finish, Designed for long-lasting durability
Weight
10.32
DOE Certified
false
Item Weight (lbs)
11.61
CEC Certified
false
Warranty
1
Low Lead Compliant
false
Installation Type
Freestanding
Theme
Modern
UPC/CUPC Certified
false
ADA Compliant
true
Prop 65 Label
false

Description

With a high-end European styled design, this Pedestal Y-Style Towel Rack provides 3 levels for towels to hang from. Add this towel rack to your bathroom or even poolside for a stylish and well constructed towel holder. Three levels of towel storage provide plenty of rooms for bath and hand towels. Iron and stainless steel construction ensure durability and reliability for long-term usage.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.