Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SCC6030 Freestanding Double Towel Rack, Matte Black

  • Mfr # SCC6030

  • Zoro # G3053814


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Collection
Edenscape
Material
Steel
Color
Matte Black
Width
17.81
Height
7.88
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC6030
Zoro #
G3053814
UPC #
663370488924
Country of Origin
Taiwan, Province of China

Dimensions

Width
17.81
Height
7.88
Length
32.44
Item Width (Inch)
17.81
Item Height (Inch)
7.88
Item Length (Inch)
32.44

Details

Finish
Matte Black
Collection
Edenscape
Material
Steel
Color
Matte Black
Features
Solid steel construction with 4mm paint iron plate, Weighted base provides stability and prevents accidental tip-overs, Two 17-13/16" bars for conveniently holding large towel, Modern and stylish design, Easy assembly, Rust resistant, Overall size: (L)17-13/16" x (W)7-7/8" x (H)32-7/16"
Includes
Towel Rack; Mounting Hardware
Weight
6.28
DOE Certified
false
Item Weight (lbs)
6.28
Prop 65 Label
false
Warranty
1
UPC/CUPC Certified
false
Low Lead Compliant
false
ADA Compliant
true
Theme
Modern
CEC Certified
false
Escutcheon Included
false
Installation Type
Freestanding

Description

This Freestanding towel holder is constructed from stainless steel for durable and reliable use. The contemporary design of this towel stand makes it suitable for both transitional and contemporary home decors. The base is weighted to prevent any accident tip-overs. Available in: Matte Black, Chrome, Oil Rubbed Bronze, Satin Brass, and Brushed Nickel.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.