SCC8005 Edenscape Pedestal Dual Towel Rack, Oil Rubbed Bronze

  • Mfr # SCC8005

  • Zoro # G3057768


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Finish
Oil Rubbed Bronze
Material
Steel
Color
Oil Rubbed Bronze
Width
7.88
Height
31.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC8005
Zoro #
G3057768
UPC #
663370569975
Country of Origin
Taiwan, Province of China

Dimensions

Width
7.88
Height
31.75
Length
15.81

Details

Finish
Oil Rubbed Bronze
Material
Steel
Color
Oil Rubbed Bronze
Includes
Towel Holder
Features
Solid steel construction, Freestanding towel holder, Dual 15-13/16" bars for conveniently holding towels, Modern and stylish design, Corrosion-resistant finish, Designed for long-lasting durability
Weight
7.41

Description

Hang your towels in style with the Kingston Brass pedestal dual towel holder to help complete the look in transitional or contemporary bathrooms. With this stylish and functional Edenscape collection freestanding towel rack, it provides 2-tier rack for enough storage room to hang towels. Constructed from iron and stainless steelsteel, and the sturdy base for durability and reliability.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.