SCC8245 Pedestal Steel Construction Towel Rack, Oil Rubbed Bronze

  • Mfr # SCC8245

  • Zoro # G3053890


product price:  $89.75
/ea
Free Shipping & Returns

Key Features

Finish
Oil Rubbed Bronze
Material
Steel
Color
Oil Rubbed Bronze
Width
14.44
Height
32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC8245
Zoro #
G3053890
UPC #
663370293443
Country of Origin
Taiwan, Province of China

Dimensions

Width
14.44
Height
32
Length
25.75

Details

Finish
Oil Rubbed Bronze
Material
Steel
Color
Oil Rubbed Bronze
Features
Solid steel construction, Freestanding Pedestal towel rack, Quick and easy installation, Rust resistant, Corrosion and tarnish-resistant color finishes offer durability and years of beauty, Overall dimension: (L)21-7/8" x (W)14-5/16" x (H)32", Available in multiple, durable finishes
Weight
10.52
Includes
Towel Rack; Mounting Hardware

Description

With this stylish and functional Edenscape pedestal towel rack, the European styled design provide 2-tier rack for towel storage. The rack itself is easily moved from room to room and with its sturdy base, hanging many towels is not a problem. Constructed from steel for durability and reliability. This towel rack can be installed quickly and easily.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.