Zoro Homepage

SCC8247 Pedestal Steel Construction Towel Rack, Brushed Brass

  • Mfr # SCC8247

  • Zoro # G203055484


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Brass
Material
Steel
Color
Brushed Brass
Width
14.44
Height
32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC8247
Zoro #
G203055484
UPC #
663370913884
Country of Origin
Taiwan, Province of China

Dimensions

Width
14.44
Height
32
Length
25.75

Details

Finish
Brushed Brass
Material
Steel
Color
Brushed Brass
Weight
10.52
Includes
Towel Rack; Mounting Hardware
Features
Solid steel construction, Freestanding Pedestal towel rack, Quick and easy installation, Rust resistant, Corrosion and tarnish-resistant color finishes offer durability and years of beauty, Overall dimension: (L)21-7/8" x (W)14-7/16" x (H)32", Available in multiple, durable finishes

Description

With this stylish and functional Edenscape pedestal towel rack, the European styled design provide 2-tier rack for towel storage. The rack itself is easily moved from room to room and with its sturdy base, hanging many towels is not a problem. Constructed from steel for durability and reliability. This towel rack can be installed quickly and easily.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.