Zoro Homepage

SCC8251 Pedestal Steel Construction Towel Rack, Polished Chrome

  • Mfr # SCC8251

  • Zoro # G3063377


product price: $73.45
/ea

Key Features

Finish
Polished Chrome
Material
Steel
Color
Polished Chrome
Width
11.13
Height
34
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC8251
Zoro #
G3063377
UPC #
663370293405
Country of Origin
Taiwan, Province of China

Dimensions

Width
11.13
Height
34
Length
17.19

Details

Finish
Polished Chrome
Material
Steel
Color
Polished Chrome
Includes
Towel Rack; Mounting Hardware
Features
Solid steel construction, Pedestal towel rack, Quick and easy installation, Rust resistant, Corrosion and tarnish-resistant color finishes offer durability and years of beauty, Overall dimension: (L)17-3/16" x (W)11-1/8" x (H)34", Available in multiple, durable finishes
Weight
3.86

Description

With a high-end European design, this Pedestal Towel Rack provides 3 levels for towels to hang from. Add this towel rack to your bathroom or even poolside for a stylish and well constructed towel holder. Three levels of towel storage provide plenty of rooms for bath and hand towels. steel construction ensures durability and reliability for long-term usage.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.