SCC8255 Pedestal Steel Construction Towel Rack, Oil Rubbed Bronze

  • Mfr # SCC8255

  • Zoro # G3052509


product price: $73.45
/ea

Key Features

Finish
Oil Rubbed Bronze
Material
Steel
Color
Oil Rubbed Bronze
Width
11.13
Height
34
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCC8255
Zoro #
G3052509
UPC #
663370293412
Country of Origin
Taiwan, Province of China

Dimensions

Width
11.13
Height
34
Length
17.19

Details

Finish
Oil Rubbed Bronze
Material
Steel
Color
Oil Rubbed Bronze
Weight
3.86
Includes
Towel Rack; Mounting Hardware
Features
Solid steel construction, Pedestal towel rack, Quick and easy installation, Rust resistant, Corrosion and tarnish-resistant color finishes offer durability and years of beauty, Overall dimension: (L)17-3/16" x (W)11-1/8" x (H)34", Available in multiple, durable finishes

Description

With a high-end European design, this Pedestal Towel Rack provides 3 levels for towels to hang from. Add this towel rack to your bathroom or even poolside for a stylish and well constructed towel holder. Three levels of towel storage provide plenty of rooms for bath and hand towels. steel construction ensures durability and reliability for long-term usage.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.