Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SCC8258 Pedestal Steel Construction Towel Rack, Brushed Nickel

  • Mfr # SCC8258

  • Zoro # G3054977


product price: $73.45
/ea

Key Features

Finish
Brushed Nickel
Collection
Edenscape
Material
Steel
Color
Brushed Nickel
Width
11.13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC8258
Zoro #
G3054977
UPC #
663370293429
Country of Origin
Taiwan, Province of China

Dimensions

Width
11.13
Height
34
Length
17.19
Item Width (Inch)
17.19
Item Height (Inch)
11.13
Item Length (Inch)
34

Details

Finish
Brushed Nickel
Collection
Edenscape
Material
Steel
Color
Brushed Nickel
Includes
Towel Rack; Mounting Hardware
Features
Solid steel construction, Pedestal towel rack, Quick and easy installation, Rust resistant, Corrosion and tarnish-resistant color finishes offer durability and years of beauty, Overall dimension: (L)17-3/16" x (W)11-1/8" x (H)34", Available in multiple, durable finishes
Weight
3.86
Item Weight (lbs)
3.86
Low Lead Compliant
false
DOE Certified
false
UPC/CUPC Certified
false
CEC Certified
false
Escutcheon Included
false
Theme
Modern
Installation Type
Freestanding
Warranty
1
Prop 65 Label
false
ADA Compliant
true

Description

With a high-end European design, this Pedestal Towel Rack provides 3 levels for towels to hang from. Add this towel rack to your bathroom or even poolside for a stylish and well constructed towel holder. Three levels of towel storage provide plenty of rooms for bath and hand towels. steel construction ensures durability and reliability for long-term usage.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.