Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SCC8275 L Shape 3-Tier Steel Construction Corner Towel Rack, Bronze

  • Mfr # SCC8275

  • Zoro # G3061496


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Collection
Edenscape
Material
Steel
Color
Oil Rubbed Bronze
Width
13.94
Height
32.94
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC8275
Zoro #
G3061496
UPC #
663370293504
Country of Origin
Taiwan, Province of China

Dimensions

Width
13.94
Height
32.94
Length
26.38
Item Length (Inch)
32.94
Item Height (Inch)
13.94
Item Width (Inch)
26.38

Details

Finish
Oil Rubbed Bronze
Collection
Edenscape
Material
Steel
Color
Oil Rubbed Bronze
Includes
Towel Rack; Mounting Hardware
Features
Solid steel construction, Pedestal towel rack, Quick and easy installation, Rust resistant, Corrosion and tarnish-resistant color finishes offer durability and years of beauty, Overall dimension: (L)26-3/8" x (W)13-15/16" x (H)33", Available in multiple, durable finishes
Weight
7.28
Prop 65 Label
false
UPC/CUPC Certified
false
Low Lead Compliant
false
Warranty
1
DOE Certified
false
Theme
Modern
CEC Certified
false
Escutcheon Included
false
ADA Compliant
true
Item Weight (lbs)
7.33
Installation Type
Freestanding

Description

The Edenscape corner 3-tier towel rack is perfect for maximizing the space in your bathroom. With its L-shaped base, you can place the towel rack in the corner for easy access. The 3-tiered design provides 3 separate tiers that can be used for your bath and hand towels. With an all steel construction, durability and reliability are never an issue.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.