Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SCC8280 Pedestal 3-Tier Steel Construction Towel Rack, Matte Black

  • Mfr # SCC8280

  • Zoro # G3054128


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Material
Steel
Color
Matte Black
Width
20.88
Height
14.38
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC8280
Zoro #
G3054128
UPC #
663370618529
Country of Origin
Taiwan, Province of China

Dimensions

Width
20.88
Height
14.38
Length
33.19

Details

Finish
Matte Black
Material
Steel
Color
Matte Black
Features
Solid steel construction, Pedestal towel rack, Quick and easy installation, Rust resistant, Corrosion and tarnish-resistant color finishes offer durability and years of beauty, Overall dimension: (L)20-7/8" x (W)14-3/8" x (H)33-3/16", Available in multiple, durable finishes
Weight
7.5
Includes
Towel Rack; Mounting Hardware

Description

With its stylish European design, the Pedestal 3-Tier Towel Rack will stand out in your bathroom. The 3-tiers each provide up to 2 feet of space that can be used to hang towels, clothing, or other accessories. The towel rack is constructed from steel for usage for years to come.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.