SCC8281 Pedestal 3-Tier Steel Construction Towel Rack, Polished Chrome

  • Mfr # SCC8281

  • Zoro # G3053166


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Collection
Edenscape
Material
Steel
Color
Polished Chrome
Width
20.88
Height
14.38
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC8281
Zoro #
G3053166
UPC #
663370293528
Country of Origin
Taiwan, Province of China

Dimensions

Width
20.88
Height
14.38
Length
33.19
Item Height (Inch)
14.38
Item Length (Inch)
33.19
Item Width (Inch)
20.88

Details

Finish
Polished Chrome
Collection
Edenscape
Material
Steel
Color
Polished Chrome
Features
Solid steel construction, Pedestal towel rack, Quick and easy installation, Rust resistant, Corrosion and tarnish-resistant color finishes offer durability and years of beauty, Overall dimension: (L)20-7/8" x (W)14-3/8" x (H)33-3/16", Available in multiple, durable finishes
Weight
7.48
Includes
Towel Rack; Mounting Hardware
Prop 65 Label
false
Theme
Modern
DOE Certified
false
ADA Compliant
true
Escutcheon Included
false
Low Lead Compliant
false
CEC Certified
false
Warranty
1
UPC/CUPC Certified
false
Installation Type
Freestanding
Item Weight (lbs)
7.48

Description

With its stylish European design, the Pedestal 3-Tier Towel Rack will stand out in your bathroom. The 3-tiers each provide up to 2 feet of space that can be used to hang towels, clothing, or other accessories. The towel rack is constructed from steel for usage for years to come.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.