SCC8285 Pedestal 3-Tier Steel Construction Towel Rack, Oil Rubbed Brnz

  • Mfr # SCC8285

  • Zoro # G3056200


product price:  $105.99
/ea
Free Shipping & Returns

Key Features

Collection
Edenscape
Material
Steel
Color
Oil Rubbed Bronze
Width
20.88
Height
14.38
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC8285
Zoro #
G3056200
UPC #
663370293535
Country of Origin
Taiwan, Province of China

Dimensions

Width
20.88
Height
14.38
Length
33.19
Item Length (Inch)
33.19
Item Width (Inch)
20.88
Item Height (Inch)
14.38

Details

Finish
Oil Rubbed Bronze
Collection
Edenscape
Material
Steel
Color
Oil Rubbed Bronze
Features
Solid steel construction, Pedestal towel rack, Quick and easy installation, Rust resistant, Corrosion and tarnish-resistant color finishes offer durability and years of beauty, Overall dimension: (L)20-7/8" x (W)14-3/8" x (H)33-3/16", Available in multiple, durable finishes
Weight
7.5
Includes
Towel Rack; Mounting Hardware
Low Lead Compliant
false
Escutcheon Included
false
Warranty
1
Theme
Modern
Item Weight (lbs)
7.5
CEC Certified
false
Prop 65 Label
false
ADA Compliant
true
DOE Certified
false
UPC/CUPC Certified
false
Installation Type
Freestanding

Description

With its stylish European design, the Pedestal 3-Tier Towel Rack will stand out in your bathroom. The 3-tiers each provide up to 2 feet of space that can be used to hang towels, clothing, or other accessories. The towel rack is constructed from steel for usage for years to come.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.