Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SCC8287 Pedestal 3-Tier Steel Construction Towel Rack, Brushed Brass

  • Mfr # SCC8287

  • Zoro # G3063666


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Brass
Material
Steel
Color
Brushed Brass
Width
20.88
Height
14.38
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC8287
Zoro #
G3063666
UPC #
663370618536
Country of Origin
Taiwan, Province of China

Dimensions

Width
20.88
Height
14.38
Length
33.19

Details

Finish
Brushed Brass
Material
Steel
Color
Brushed Brass
Weight
7.5
Features
Solid steel construction, Pedestal towel rack, Quick and easy installation, Rust resistant, Corrosion and tarnish-resistant color finishes offer durability and years of beauty, Overall dimension: (L)20-7/8" x (W)14-3/8" x (H)33-3/16", Available in multiple, durable finishes
Includes
Towel Rack; Mounting Hardware

Description

With its stylish European design, the Pedestal 3-Tier Towel Rack will stand out in your bathroom. The 3-tiers each provide up to 2 feet of space that can be used to hang towels, clothing, or other accessories. The towel rack is constructed from steel for usage for years to come.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.