SCC8288 Pedestal 3-Tier Steel Construction Towel Rack, Brushed Nickel

  • Mfr # SCC8288

  • Zoro # G3054995


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel
Material
Steel
Color
Brushed Nickel
Width
20.88
Height
14.38
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC8288
Zoro #
G3054995
UPC #
663370293542
Country of Origin
Taiwan, Province of China

Dimensions

Width
20.88
Height
14.38
Length
33.19

Details

Finish
Brushed Nickel
Material
Steel
Color
Brushed Nickel
Weight
7.5
Includes
Towel Rack; Mounting Hardware
Features
Solid steel construction, Pedestal towel rack, Quick and easy installation, Rust resistant, Corrosion and tarnish-resistant color finishes offer durability and years of beauty, Overall dimension: (L)20-7/8" x (W)14-3/8" x (H)33-3/16", Available in multiple, durable finishes

Description

With its stylish European design, the Pedestal 3-Tier Towel Rack will stand out in your bathroom. The 3-tiers each provide up to 2 feet of space that can be used to hang towels, clothing, or other accessories. The towel rack is constructed from steel for usage for years to come.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.