SCC8291 Pedestal X Style Steel Construction Towel Rack, Polished Chrome

  • Mfr # SCC8291

  • Zoro # G3063867


product price:  $81.59
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Material
Steel
Color
Polished Chrome
Width
16.94
Height
0.94
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC8291
Zoro #
G3063867
UPC #
663370293559
Country of Origin
Taiwan, Province of China

Dimensions

Width
16.94
Height
0.94
Length
36.44

Details

Finish
Polished Chrome
Material
Steel
Color
Polished Chrome
Weight
4.97
Features
Solid steel construction, Pedestal towel rack, Quick and easy installation, Rust resistant, Corrosion and tarnish-resistant color finishes offer durability and years of beauty, Overall dimension: (L)16-15/16" x (W)1" x (H)36-7/16", Available in multiple, durable finishes
Includes
Towel Rack; Mounting Hardware

Description

The Pedestal X Style Towel Rack is perfect for smaller spaces or moving around. The collapsible design allows you to move the towel rack from room to room as needed. Move it outside next to the pool for a stylish place to hang your towels. The towel rack opens up for two racks to hang towels from. Constructed from solid steel so durability is never an issue.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.