Zoro Homepage

SCC8331 Edenscape 3-Tier Pedestal Towel Rack, Polished Chrome

  • Mfr # SCC8331

  • Zoro # G3064786


product price: $89.75
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Material
Steel
Color
Polished Chrome
Width
8.31
Height
33.13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC8331
Zoro #
G3064786
UPC #
663370569784
Country of Origin
Taiwan, Province of China

Dimensions

Width
8.31
Height
33.13
Length
17.75

Details

Finish
Polished Chrome
Material
Steel
Color
Polished Chrome
Features
Solid steel construction, Freestanding pedestal 3-tier towel rack, Quick and easy installation, Rust resistant, Corrosion and tarnish-resistant color finishes offer durability and years of beauty, Overall dimension: (L)17-3/4" x (W)8-5/16" x (H)33-1/8", Available in multiple, durable finishes
Includes
Towel Rack; Mounting Hardware
Weight
4.63

Description

With its stylish modern design, the Pedestal 3-Tier Iron Frame Towel Rack will stand out in your bathroom. The 3-tiers each provide up to 2 feet of space that can be used to hang towels, clothing, or other accessories. The towel rack is constructed from steel for usage for years to come.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.