Zoro Homepage

SCC8337 Freestanding 3-Tier Towel Rack, Brushed Brass

  • Mfr # SCC8337

  • Zoro # G703055762


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Brass
Material
Steel
Color
Brushed Brass
Width
8.31
Height
33.13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC8337
Zoro #
G703055762
UPC #
663370913907
Country of Origin
Taiwan, Province of China

Dimensions

Width
8.31
Height
33.13
Length
17.75

Details

Finish
Brushed Brass
Material
Steel
Color
Brushed Brass
Includes
Towel Rack; Mounting Hardware
Features
Solid steel construction, Freestanding pedestal 3-tier towel rack, Quick and easy installation, Rust resistant, Corrosion and tarnish-resistant color finishes offer durability and years of beauty, Overall dimension: (L)17-3/4" x (W)8-5/16" x (H)33-1/8", Available in multiple, durable finishes
Weight
4.59

Description

With its stylish modern design, the Edenscape pedestal towel rack will stand out in your bathroom. The 3-tiers each provide up to 2 feet of space that can be used to hang towels, clothing, or other accessories. The towel rack is constructed from steel for usage for years to come.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.