SCC8338 Edenscape 3-Tier Pedestal Towel Rack, Brushed Nickel

  • Mfr # SCC8338

  • Zoro # G3056718


product price: $95.39
/ea
Free Shipping & Returns

Key Features

Collection
Edenscape
Material
Steel
Color
Brushed Nickel
Width
8.31
Height
33.13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC8338
Zoro #
G3056718
UPC #
663370569807
Country of Origin
Taiwan, Province of China

Dimensions

Width
8.31
Height
33.13
Length
17.75
Item Height (Inch)
33.13
Item Length (Inch)
17.75
Item Width (Inch)
8.31

Details

Finish
Brushed Nickel
Collection
Edenscape
Material
Steel
Color
Brushed Nickel
Includes
Towel Rack; Mounting Hardware
Features
Solid steel construction, Freestanding pedestal 3-tier towel rack, Quick and easy installation, Rust resistant, Corrosion and tarnish-resistant color finishes offer durability and years of beauty, Overall dimension: (L)17-3/4" x (W)8-5/16" x (H)33-1/8", Available in multiple, durable finishes
Weight
4.63
Low Lead Compliant
false
CEC Certified
false
DOE Certified
false
Escutcheon Included
false
Prop 65 Label
false
Installation Type
Freestanding
Item Weight (lbs)
4.59
Theme
Modern
Warranty
1
UPC/CUPC Certified
false
ADA Compliant
true

Description

With its stylish modern design, the Pedestal 3-Tier Iron Frame Towel Rack will stand out in your bathroom. The 3-tiers each provide up to 2 feet of space that can be used to hang towels, clothing, or other accessories. The towel rack is constructed from steel for usage for years to come.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.