Shop KINGSTON BRASS
See all product information
Create Account
SCC8345 Pedestal Toilet Paper Holder W/ Toilet Brush Holder, Bronze
- Mfr # SCC8345
- Zoro # G3086285
product price:Â
$
89.79
/ea
Key Features
Height
7.06
Color
Oil Rubbed Bronze
Finish
Oil Rubbed Bronze
Material
Iron
Width
7.06
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SCC8345
- Zoro #
- G3086285
- UPC #
- 663370570032
- Country of Origin
- Taiwan, Province of China
Dimensions
- Height
- 7.06
- Width
- 7.06
- Length
- 29.63
Details
- Color
- Oil Rubbed Bronze
- Finish
- Oil Rubbed Bronze
- Material
- Iron
- Features
- Solid Iron Construction, Corrosion-Resistant Finish, Designed for Long-Lasting Durability
- Includes
- Towel Holder
- Mounting Type
- Freestanding
Description
The Edenscape pedestal toilet paper holder gives the bathroom a glamorous touch. This discounted fundamental necessity comes with a toilet bowl brush holder for convenient storage and cleaning. Additionally, its weighted base provides ease of use as it avoids tipping and falling.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.