Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SCC8355 Edenscape Freestanding Iron Towel Rack, Oil Rubbed Bronze

  • Mfr # SCC8355

  • Zoro # G3064040


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Finish
Oil Rubbed Bronze
Material
Steel
Color
Oil Rubbed Bronze
Width
8.88
Height
31.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC8355
Zoro #
G3064040
UPC #
663370569852
Country of Origin
Taiwan, Province of China

Dimensions

Width
8.88
Height
31.75
Length
24.63

Details

Finish
Oil Rubbed Bronze
Material
Steel
Color
Oil Rubbed Bronze
Includes
Towel Rack; Mounting Hardware
Weight
5.07
Features
Solid steel construction, Freestanding installation, Triple towel rack design, Generous storage space at bottom, Corrosion-resistant finish, Designed for long-lasting durability, Overall dimension: (L)24-5/8" x (W)8-7/8" x (H)31-3/4"

Description

With a chic and stylish design, the Edenscape freestanding iron towel rack will stand out in your bathroom. The 3 bars each provide 24 inches that can be used to hang towels, clothing, or other accessories. The towel rack is constructed from iron for usage for years to come.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.