Zoro Homepage

SCC8358 Edenscape Freestanding Iron Towel Rack, Brushed Nickel

  • Mfr # SCC8358

  • Zoro # G3057040


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel
Collection
Edenscape
Material
Steel
Color
Brushed Nickel
Width
8.88
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC8358
Zoro #
G3057040
UPC #
663370569869
Country of Origin
Taiwan, Province of China

Dimensions

Width
8.88
Height
31.75
Length
24.63
Item Length (Inch)
24.63
Item Height (Inch)
31.75
Item Width (Inch)
8.88

Details

Finish
Brushed Nickel
Collection
Edenscape
Material
Steel
Color
Brushed Nickel
Weight
5.07
Includes
Towel Rack; Mounting Hardware
Features
Solid steel construction, Freestanding installation, Triple towel rack design, Generous storage space at bottom, Corrosion-resistant finish, Designed for long-lasting durability, Overall dimension: (L)24-5/8" x (W)8-7/8" x (H)31-3/4"
Theme
Modern
Escutcheon Included
false
Warranty
1
Installation Type
Freestanding
DOE Certified
false
UPC/CUPC Certified
false
CEC Certified
false
Item Weight (lbs)
5.78
Low Lead Compliant
false
ADA Compliant
true
Prop 65 Label
false

Description

With a chic and stylish design, the Edenscape freestanding iron towel rack will stand out in your bathroom. The 3 bars each provide 24 inches that can be used to hang towels, clothing, or other accessories. The towel rack is constructed from iron for usage for years to come.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.