SCC8391 Edenscape Pedestal Dual Towel Rack, Polished Chrome

  • Mfr # SCC8391

  • Zoro # G3056194


product price:  $81.59
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Collection
Edenscape
Material
Steel
Color
Polished Chrome
Width
16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCC8391
Zoro #
G3056194
UPC #
663370569999
Country of Origin
Taiwan, Province of China

Dimensions

Width
16
Height
7.88
Length
33.69
Item Width (Inch)
16
Item Height (Inch)
7.88
Item Length (Inch)
33.69

Details

Finish
Polished Chrome
Collection
Edenscape
Material
Steel
Color
Polished Chrome
Weight
6.75
Features
Solid steel construction, Freestanding towel holder, Dual 16" bars for conveniently holding towels, Corrosion-resistant finish, Designed for long-lasting durability
Includes
Towel Holder
Low Lead Compliant
false
Prop 65 Label
false
ADA Compliant
true
UPC/CUPC Certified
false
Theme
Modern
CEC Certified
false
DOE Certified
false
Item Weight (lbs)
6.75
Installation Type
Freestanding
Warranty
1

Description

Your towels will always be in reach with the Pedestal Dual Towel Rack. The sleek, contemporary design makes it suitable for both transitional and contemporary home decors as the ingenious design allows for hanging a multitude of towels. This was constructed from solid steel for a rust-free and durable performance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.