SCC8398 Edenscape Pedestal Dual Towel Rack, Brushed Nickel

  • Mfr # SCC8398

  • Zoro # G3055850


product price: $89.75
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel
Material
Steel
Color
Brushed Nickel
Width
16
Height
7.88
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC8398
Zoro #
G3055850
UPC #
663370570018
Country of Origin
Taiwan, Province of China

Dimensions

Width
16
Height
7.88
Length
33.69

Details

Finish
Brushed Nickel
Material
Steel
Color
Brushed Nickel
Features
Solid steel construction, Freestanding towel holder, Dual 16" bars for conveniently holding towels, Corrosion-resistant finish, Designed for long-lasting durability
Includes
Towel Holder
Weight
6.75

Description

Your towels will always be in reach with the Pedestal Dual Towel Rack. The sleek, contemporary design makes it suitable for both transitional and contemporary home decors as the ingenious design allows for hanging a multitude of towels. This was constructed from solid steel for a rust-free and durable performance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.