
SCC8505 Freestanding Toilet Paper Holder with Storage Shelf, Oil Rubbed Bronze
Mfr # SCC8505
Zoro # G902837152
product price:Â $122.99
/ea
Free Shipping & Returns
Key Features
Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Roll Capacity
Single Roll
Color
Oil Rubbed Bronze
Finish
Oil Rubbed Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCC8505
Zoro #
G902837152
UPC #
663370913938
Country of Origin
Taiwan, Province of China
Dimensions
Dispenser Height
1.67 in
Dispenser Depth
3.55 in
Dispenser Width
9.55 in
Details
Item
Toilet Paper Holder
Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Roll Capacity
Single Roll
Color
Oil Rubbed Bronze
Finish
Oil Rubbed Bronze
Includes
Toilet Paper Holders
Features
Iron with weighted base construction, Use the storage shelf on top to hold other toiletries or items, Overall size: (L)7-7/8" x (W)5-1/8" x (H)29-1/8", Modern and contemporary design, Maximum 3 rolls toilet paper capacity, All assembly hardware included
Description
The Edenscape freestanding toilet paper holder with storage shelf gives the bathroom a contemporary touch. Additionally, its weighted base provides ease of use as it avoids tipping and falling.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.