Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SCC8608 Edenscape Pedestal Dual Towel Rack, Brushed Nickel

  • Mfr # SCC8608

  • Zoro # G3053148


product price: $81.59
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel
Material
Steel
Color
Brushed Nickel
Width
7.88
Height
33.69
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC8608
Zoro #
G3053148
UPC #
663370569838
Country of Origin
Taiwan, Province of China

Dimensions

Width
7.88
Height
33.69
Length
16.31

Details

Finish
Brushed Nickel
Material
Steel
Color
Brushed Nickel
Features
Solid steel construction, Freestanding towel holder, Dual 16-5/16" bars for conveniently holding towels, Corrosion-resistant finish, Designed for long-lasting durability
Includes
Towel Holder
Weight
6.84

Description

Your towels will always be in reach with this Pedestal Dual Towel Rack. Constructed from solid stainless steel for rust-free and durable performance.This towel rack has multiple rods to hang bath and hand towels from. The contemporary design of this towel stand makes it suitable for both transitional and contemporary home decors. The base is weighted to prevent any accident tip-overs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.